Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Punches 5/32 X 6 Pin Punches

  • Mfr # 42302

  • Zoro # G810566656


product price: $12.25
/ea

Key Features

Length
10 in
Point
0.156 in
Height
0.1 in
Width
2.6 in
Rockwell Hardness
55 to 57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42302
Zoro #
G810566656
UPC #
81243423023
Country of Origin
United States

Dimensions

Length
10 in
Height
0.1 in
Width
2.6 in

Details

Point
0.156 in
Rockwell Hardness
55 to 57

Description

None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.