Rolling Head Pry Bar, Steel, 16in.L
Mfr # 40101
Zoro # G0408759
product price: $16.99
/eaKey Features
Features
90 Degree Angled Chisel, Rolling Head
Type
Pry Bars
Overall Length
16 in
Overall Width
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40101
Zoro #
G0408759
UPC #
045256401010
Country of Origin
United States
Dimensions
Overall Length
16 in
Overall Width
1/2 in
Thickness
1/2 in
Bar Width
1/2 in
End Width
1/2 in
Bar Diameter
1/2 in
Details
Item
Rolling Head Pry Bar
Features
90 Degree Angled Chisel, Rolling Head
Type
Pry Bars
Material
Steel
End Style
Chisel
Color
Black
Tether Style
Not Tether Capable
Handle Color
Black
Finish
Black Oxide
Bar Color
Black
Tether Ready
No
Bar Material
Steel
Weight
0.92 lb
Includes Handle
No
Bar Shape
Hexagon
Description
Rolling Head Pry Bar, Type Pry Bars, End Style Chisel, Bar Width 1/2 in, Overall Length 16 in, Bar Shape Hexagon, End Width 1/2 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features 90 Degree Angled Chisel, Rolling Head, Finish Black Oxide, Handle Color Black, Includes Handle No, Weight 0.92 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.