Screwdriver Handle Pry Bar, 3/8 In. W
Mfr # 40106
Zoro # G3333294
product price: $16.39
/eaKey Features
Features
Black Oxide Finish is Applied for Rust Protection, Handle Provides Comfort and Strength, Screwdriver Style Pry Bars
Type
Screwdriver Style
Overall Length
17 in
Overall Width
3/8 in
Material
CV Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40106
Zoro #
G3333294
UPC #
045256401065
Country of Origin
United States
Dimensions
Overall Length
17 in
Overall Width
3/8 in
Thickness
3/8 in
Bar Width
3/8 in
End Width
8 in
Bar Diameter
3/8 in
Details
Item
Screwdriver Handle Pry Bar
Features
Black Oxide Finish is Applied for Rust Protection, Handle Provides Comfort and Strength, Screwdriver Style Pry Bars
Type
Screwdriver Style
Material
CV Steel
Handle Material
Acetate
Color
Gray, Red
Standards
ANSI
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Gray, Red
Finish
Black Oxide
End Angle Style
Straight
Includes Handle
Yes
Tether Ready
No
Bar Shape
Square
Weight
0.83 lb
Bar Material
Steel
Bar Color
Black
Description
Screwdriver Handle Pry Bar, Type Screwdriver Style, Bar Width 3/8 in, Overall Length 17 in, Bar Shape Square, End Angle Style Straight, End Width 8 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Black Oxide Finish is Applied for Rust Protection, Handle Provides Comfort and Strength, Screwdriver Style Pry Bars, Finish Black Oxide, Handle Color Gray, Red, Includes Handle Yes, Standards ANSI, Weight 0.83 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.