Screwdriver, ScTx, T15H, Round
Mfr # 27422
Zoro # G910915958
product price: $14.59
/eaKey Features
Tip Size
T15H
Tip Style
Security Torx
Shank Length
6 in
Overall Length
6 in
Handle Material
Acetate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27422
Zoro #
G910915958
UPC #
045256274225
Country of Origin
United States
Dimensions
Tip Size
T15H
Shank Length
6 in
Overall Length
6 in
Handle Length
4 in
Shank Diameter
19/100 in
Details
Item
Screwdriver
Tip Style
Security Torx
Handle Material
Acetate
Tip Finish
Black Oxide
Shank Coating
Heat Treated
Measurement Type
SAE
Shank Material
Alloy Steel
Shank Finish
Black Oxide
Shank Shape
Round
Grip Style
Non-Slip
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Series
TORX(R) Tamperproof
Tip Material
Alloy Steel
Includes Magnetized Tip
Magnetized Tip Not Included
Description
Screwdriver, Tip Size T15H, Security Torx, Non-Slip, Overall Length 6 in, Tip Finish Black Oxide, Shank Coating Heat Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.