Screwdriver, ScTx, T20H, Round
Mfr # 27423
Zoro # G410915939
product price: $13.79
/eaKey Features
Tip Size
T20H
Tip Style
Security Torx
Shank Length
6 in
Overall Length
10 in
Handle Material
Acetate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27423
Zoro #
G410915939
UPC #
045256274232
Country of Origin
United States
Dimensions
Tip Size
T20H
Shank Length
6 in
Overall Length
10 in
Handle Length
4 in
Shank Diameter
19/100 in
Details
Item
Screwdriver
Tip Style
Security Torx
Handle Material
Acetate
Shank Material
Alloy Steel
Shank Finish
Black Oxide
Tip Finish
Black Oxide
Measurement Type
SAE
Shank Shape
Round
Shank Coating
Heat Treated
Grip Style
Non-Slip
ESD Safety
Not ESD Safe
Tip Material
Alloy Steel
Series
TORX(R) Tamperproof
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Description
Screwdriver, Tip Size T20H, Security Torx, Non-Slip, Overall Length 10 in, Tip Finish Black Oxide, Shank Coating Heat Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.