Zoro Homepage

Screwdriver, ScTx, T8H, Round

  • Mfr # 27419

  • Zoro # G310916074


product price: $14.59
/ea

Key Features

Tip Size
T8H
Tip Style
Security Torx
Shank Length
6 in
Overall Length
6 in
Handle Material
Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27419
Zoro #
G310916074
UPC #
045256274195
Country of Origin
United States

Dimensions

Tip Size
T8H
Shank Length
6 in
Overall Length
6 in
Handle Length
4 in
Shank Diameter
19/100 in

Details

Item
Screwdriver
Tip Style
Security Torx
Handle Material
Acetate
Shank Shape
Round
Measurement Type
SAE
Tip Finish
Black Oxide
Shank Material
Alloy Steel
Shank Coating
Heat Treated
Shank Finish
Black Oxide
Grip Style
Non-Slip
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Tip Material
Alloy Steel
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Series
TORX(R) Tamperproof

Description

Screwdriver, Tip Size T8H, Security Torx, Non-Slip, Overall Length 6 in, Tip Finish Black Oxide, Shank Coating Heat Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.