Center Punch, 6-1/4 in L, Steel, Shot Blast
Mfr # 74004
Zoro # G0333868
product price: $8.99
/eaKey Features
Diameter
5/8 in
Length
6 1/4 in
Adjustable
No
Finish
Shot Blast
Features
Designed for Piercing or Marking Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74004
Zoro #
G0333868
UPC #
045256740041
Country of Origin
United States
Dimensions
Diameter
5/8 in
Length
6 1/4 in
Shank Diameter
5/8 in
Overall Length
6 1/4 in
Details
Item
Center Punch
Adjustable
No
Finish
Shot Blast
Features
Designed for Piercing or Marking Metal
Material
Steel
Number of Pieces
1
Point
3/8 in
Replaceable Point
No
Adjustable Blow Force
No
Tip Type
Point
Includes Handguard
No
Includes Handle
No
Replaceable Tip
No
Insulated
No
Container Type
Carded
Weight
0.5 lb
Punch Type
Center Punch
Tip Hardness
55 to 57 HRC
Description
The Mayhew Select 74004 Center Punch is a great tool for marking and piercing metal. It has a 3/8 in. point that can be used to create either small holes or indentations. The center punch is designed for use on steel, aluminum, brass, bronze and other metals. This shot blast finished center punch has a length of 6 1/4 in., 5/8 in. diameter and a 3/8 in. point size. Made from durable steel, this center punch also features a straight wireway with a 6 1/4 in length. If you are looking for an accurate way to mark your work piece, the Mayhew Select 74004 Center Punch will get the job done efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.