Zoro Homepage

Center Punch, 6 in. L, Steel, Shot Blast

  • Mfr # 74003

  • Zoro # G0333877


product price: $7.89
/ea

Key Features

Diameter
1/2 in
Length
6 in
Adjustable
No
Number of Pieces
1
Finish
Shot Blast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74003
Zoro #
G0333877
UPC #
045256740034
Country of Origin
United States

Dimensions

Diameter
1/2 in
Length
6 in
Overall Length
6 in
Shank Diameter
1/2 in

Details

Item
Center Punch
Adjustable
No
Number of Pieces
1
Finish
Shot Blast
Features
Designed for Piercing or Marking Metal
Replaceable Point
No
Point
5/16 in
Material
Steel
Includes Handguard
No
Weight
0.34 lb
Punch Type
Center Punch
Tip Type
Point
Replaceable Tip
No
Container Type
Carded
Insulated
No
Includes Handle
No
Adjustable Blow Force
No
Tip Hardness
55 to 57 HRC

Description

If you are looking for a quality center punch, the Mayhew 74003 Center Punch is what you need. It is designed to make piercing and marking metal easy. The shot blast finish of this center punch makes it corrosion resistant. It has a 5/16 in. point that is made of steel wireway with a length of 6 in. Designed for piercing or marking metal, this center punch can be used on steel, aluminum, brass and other metals. This Mayhew Center Punch will give you years of use due to its high quality design and construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.