Zoro Homepage

Cold Chisel, 1 in. x 8 in., Steel

  • Mfr # 10805

  • Zoro # G0334120


product price: $19.19
/ea

Key Features

Length
8 in
Material
Steel
Tip Size
1 in
Application
For Cutting and Shape Metals
Features
Durability, Shock Absorbance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10805
Zoro #
G0334120
UPC #
081243108050
Country of Origin
United States

Dimensions

Length
8 in
Tip Size
1 in
Size
1 in
Overall Length
8 in
Shank Width
3/4 in
Blade Length
0 in
Blade Width
1 in

Description

If you need to cut and shape metals, the Mayhew Select 10805 Cold Chisel is an essential tool. The cold chisel has a 1 in. tip size and 8 in. length for optimal reach. It has a 3/4 in hex for ease of use with power tools. With handguards, this steel cold chisel is safer to use than most other types of metalworking tools. The Mayhew Select 10805 Cold Chisel is the durable tool that will meet your metal cutting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.