Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Chisel, 3/4 in. x 12 in., Steel

  • Mfr # 12205

  • Zoro # G0334111


product price: $18.49
/ea

Key Features

Length
12 in
Material
Steel
Tip Size
3/4 in
Application
For Cutting and Shape Metals
Features
Durability, Shock Absorbance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12205
Zoro #
G0334111
UPC #
081243122056
Country of Origin
United States

Dimensions

Length
12 in
Tip Size
3/4 in
Size
3/4 in
Overall Length
12 in
Blade Width
3/4 in
Blade Length
0 in
Shank Width
5/8 in

Details

Item
Cold Chisel
Material
Steel
Application
For Cutting and Shape Metals
Features
Durability, Shock Absorbance
Hex
5/8 in
Tether Capable
Not Tether Capable
Meets/Exceeds
ASME B107.410-2008
Characteristics
Handguards
Number of Pieces
1
Tether Style
Not Tether Capable
Shank Shape
Hexagon
Non-Sparking
No
Standards
ASME B107.410-2008
Material Applications
For Metal
Handle Material
Plastic
Includes Handle
Yes
Includes Striking Cap
No
Blade Tip Shape
Angled
Finish
Shot Blasted
Tether Ready
No
Weight
1.32 lb
Chisel Type
Cold Chisel
Includes Handguard
Yes

Description

The Mayhew Select 12205 Cold Chisel is the perfect tool for cutting and shaping metals. It has a hex tip that allows you to grip it easily, while its length of 12 in. makes it versatile enough for use on various jobs. This cold chisel has a 3/4 in. tip size and is made of steel with handguards to protect your hands from flying sparks. Its hex tip allows you to securely grip the chisel during use, making it easy to control where you are cutting or shaping metal. The tool's straight wireway means there will be no twisting or slipping when you're using it. When working with metal, this Mayhew Select 12205 Cold Chisel will get the job done efficiently and safely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.