Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Chisel, 5/16 in. x 5 in., Steel

  • Mfr # 70201

  • Zoro # G0334181


product price: $6.79
/ea

Key Features

Length
5 in
Material
Steel
Tip Size
5/16 in
Application
For Cutting and Shape Metals
Features
Cold Chisels Act to Shape and Cut Cold Metal Only, Specially Angled for Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70201
Zoro #
G0334181
UPC #
045256702018
Country of Origin
United States

Dimensions

Length
5 in
Tip Size
5/16 in
Size
5/16 in
Blade Length
0 in
Blade Width
5/16 in
Shank Width
1/4 in
Overall Length
5 in

Details

Item
Cold Chisel
Material
Steel
Application
For Cutting and Shape Metals
Features
Cold Chisels Act to Shape and Cut Cold Metal Only, Specially Angled for Strength
Number of Pieces
1
Meets/Exceeds
ASME B107.410-2008
Hex
1/4 in
Tether Capable
Not Tether Capable
Characteristics
Shot Blasted Finish
Tether Style
Not Tether Capable
Non-Sparking
No
Shank Shape
Hexagon
Corrosion-Resistant
Yes
Material Applications
For Metal
Tether Ready
No
Blade Tip Hardness
55 to 57 HRC
Includes Handle
No
Handle Material
Steel
Includes Striking Cap
No
Chisel Type
Cold Chisel
Standards
ASME B107.410-2008
Blade Tip Shape
Angled
Weight
0.07 lb
Finish
Black Oxide

Description

Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Angled, Blade Width 5/16 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 5 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, Features Cold Chisels Act to Shape and Cut Cold Metal Only, Specially Angled for Strength, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.