Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Chisel, 7/8 in. x 12 in., Steel

  • Mfr # 70217

  • Zoro # G0334157


product price: $18.89
/ea

Key Features

Length
12 in
Material
Steel
Tip Size
7/8 in
Application
For Cutting and Shape Metals
Features
Cold Chisels Act to Shape and Cut Cold Metal Only, Specially Angled for Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70217
Zoro #
G0334157
UPC #
045256702179
Country of Origin
United States

Dimensions

Length
12 in
Tip Size
7/8 in
Size
7/8 in
Blade Length
0 in
Blade Width
7/8 in
Shank Width
3/4 in
Overall Length
12 in

Details

Item
Cold Chisel
Material
Steel
Application
For Cutting and Shape Metals
Features
Cold Chisels Act to Shape and Cut Cold Metal Only, Specially Angled for Strength
Hex
3/4 in
Tether Capable
Not Tether Capable
Characteristics
Shot Blasted Finish
Number of Pieces
1
Meets/Exceeds
ASME B107.410-2008
Tether Style
Not Tether Capable
Non-Sparking
No
Shank Shape
Hexagon
Weight
1.51 lb
Corrosion-Resistant
Yes
End Style
Oversized
Tether Ready
No
Material Applications
For Metal
Standards
ASME B107.410-2008
Includes Striking Cap
No
Finish
Black Oxide
Includes Handle
No
Chisel Type
Cold Chisel
Handle Material
Steel
Blade Tip Shape
Angled
Blade Tip Hardness
55 to 57 HRC

Description

Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Angled, Blade Width 7/8 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 12 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, End Style Oversized, Features Cold Chisels Act to Shape and Cut Cold Metal Only, Specially Angled for Strength, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.