Zoro Homepage

Handguarded Bullpoint Chisel, 12in L

  • Mfr # 80205

  • Zoro # G0334315


product price: $18.99
/ea

Key Features

Length
12 in
Material
Steel
Tip Size
3/4 in
Application
For Concrete Demolition
Features
Used Where An Air Chisel is Impractical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80205
Zoro #
G0334315
UPC #
081243802057
Country of Origin
United States

Dimensions

Length
12 in
Tip Size
3/4 in
Size
3/4 in
Overall Length
12 in
Blade Width
3/4 in
Shank Width
3/4 in
Blade Length
0 in

Details

Item
Bullpoint Chisel
Material
Steel
Application
For Concrete Demolition
Features
Used Where An Air Chisel is Impractical
Tether Capable
Not Tether Capable
Characteristics
Handguards
Hex
3/4 in
Number of Pieces
1
Tether Style
Not Tether Capable
Shank Shape
Hexagon
Non-Sparking
No
Material Applications
For Concrete & Stone
Grip Style
Plain
Chisel Type
Bullpoint Chisel
Blade Tip Shape
Pointed
Includes Handle
Yes
Finish
Shot Blasted
Handle Material
Steel
Tether Ready
No
Includes Striking Cap
No
Weight
1.71 lb
Includes Handguard
Yes

Description

Bullpoint Chisel, Chisel Type Bullpoint Chisel, Material Applications For Concrete & Stone, Blade Tip Shape Pointed, Blade Width 3/4 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Grip Style Plain, Overall Length 12 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Includes Handguard Yes, Blade Length 0 in, Features Used Where An Air Chisel is Impractical, Finish Shot Blasted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.