Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Punch, 8in L, 1/8in Tip, Steel

  • Mfr # 72010

  • Zoro # G0333816


product price: $7.69
/ea

Key Features

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
1/8 in
Tether Capable
Not Tether Capable
Application
Used to Align Holes Through Which Rivets, Pins or Bolts Will Be Inserted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72010
Zoro #
G0333816
UPC #
045256720104
Country of Origin
United States

Dimensions

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
1/8 in
Hole Diameter
1/8 in
Tip Size
1/8 in
Shank Width
5/16 in
Taper Length
3 1/2 in

Details

Item
Line Punch
Tether Capable
Not Tether Capable
Application
Used to Align Holes Through Which Rivets, Pins or Bolts Will Be Inserted
Meets/Exceeds
ASME B107.410-2008
Design
1-piece
Hex (In.)
5/16 in
Construction
Steel
Characteristics
Black Oxide Finish
Tether Style
Not Tether Capable
Material
Steel
Shank Shape
Hexagon
Grip Style
Plain
Includes Striking Cap
No
Includes Handle
No
Tip Hardness
47 to 50 HRC
Weight
0.15 lb
Includes Handguard
No
Measurement Type
SAE
Tip Type
Point
Insulated
No
Finish
Black Oxide
Container Type
Bulk
Punch Type
Line Punch
Standards
ASME B107.410-2008
Tether Ready
No
Features
Line-Up Punches are Used to Align the Holes through which Rivets, Pins or Bolts will be Inserted
Material Applications
Metal
Automatic
No

Description

Whether you are looking to align holes for rivets, pins or bolts, the Mayhew Select 72010 Line Punch is the tool to use. It has a black oxide finish and 8 in. length. The line punch is made of steel with a black oxide finish that provides durability and rust resistance. With a 1/8 in tip size, this hand held punch can be used to create clean and accurate marks on surfaces such as metal, fiberboard and leather. It also has a 5/16 in hex and measures 8 in. in length. If you need an efficient way to mark out drill points or punches holes through which rivets will be inserted, this line punch from Mayhew is the right choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.