Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Punch, 5-1/4in L, 3/16in Tip, Steel

  • Mfr # 71004

  • Zoro # G0333630


product price: $5.69
/ea

Key Features

Overall Length
5 1/4 in
Length (In.)
5 1/4 in
Tip Size (In.)
3/16 in
Tether Capable
Not Tether Capable
Characteristics
Blast Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71004
Zoro #
G0333630
UPC #
045256710044
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Length (In.)
5 1/4 in
Tip Size (In.)
3/16 in
Shank Width
3/8 in
Hole Diameter
3/16 in
Taper Length
1 1/4 in
Tip Size
3/16 in

Details

Item
Pin Punch
Tether Capable
Not Tether Capable
Characteristics
Blast Finish
Design
1-piece
Construction
Steel
Meets/Exceeds
ASME B107.410-2008
Hex (In.)
3/8 in
Application
Used to Drive Out and Remove Already Loosened Pins and Keys
Tether Style
Not Tether Capable
Material
Steel
Corrosion-Resistant
Yes
Shank Shape
Hexagon
Material Applications
Metal
Finish
Black Oxide
Tip Type
Flat
Automatic
No
Grip Style
Plain
Standards
ASME B107.410-2008
Includes Handle
No
Includes Handguard
No
Punch Type
Pin Punch
Container Type
Bulk
Insulated
No
Features
Pin Punches are Used to Drive Out and Remove Loosened Pins and Key
Weight
0.16 lb
Tip Hardness
55 to 57 HRC
Tether Ready
No
Includes Striking Cap
No
Measurement Type
SAE

Description

Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 3/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 3/16 in, Overall Length 5 1/4 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/4 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Pin Punches are Used to Drive Out and Remove Loosened Pins and Key, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.