Zoro Homepage

Telescoping Inspection Mirror

  • Mfr # 17150

  • Zoro # G0420515


product price: $23.99
/ea

Key Features

Mirror Size (In.)
2 x 3-3/4
Shape
Oblong
Swivel Type
Swivel
Material
Stainless Steel
Length (In.)
6-3/4 to 28-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17150
Zoro #
G0420515
UPC #
045256171500
Country of Origin
United States

Dimensions

Mirror Size (In.)
2 x 3-3/4
Length (In.)
6-3/4 to 28-1/2
Mirror Width
2 in
Mirror Length
3 3/4 in
Compressed Length
7 in
Extended Length - Maximum
28 1/2 in

Details

Item
Inspection Mirror
Shape
Oblong
Swivel Type
Swivel
Material
Stainless Steel
Handle Type
PVC
Number of Pieces
1
Shaft Material
Stainless Steel
Mirror Adjustment - Maximum
180 Degrees
Mirror Material
Steel
Finish
Polished
Handle Material
PVC
Mirror Shape
Rectangular
Shaft Type
Telescoping

Description

Inspection Mirror, Compressed Length 7 in, Extended Length - Maximum 28 1/2 in, Handle Material PVC, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 3 3/4 in, Mirror Width 2 in, Mirror Material Steel, Mirror Shape Rectangular, Shaft Type Telescoping, Features -, Finish Polished, Includes -, Shaft Material Stainless Steel, Swivel Type Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.