Zoro Homepage

Telescoping Inspection Mirror

  • Mfr # 17750

  • Zoro # G3462925


product price: $20.79
/ea

Key Features

Mirror Size (In.)
2-1/4 x 3-5/8
Shape
Oblong
Swivel Type
Swivel
Material
Acrylic
Length (In.)
7-3/4 to 35-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17750
Zoro #
G3462925
UPC #
045256177502
Country of Origin
United States

Dimensions

Mirror Size (In.)
2-1/4 x 3-5/8
Length (In.)
7-3/4 to 35-1/2
Extended Length - Maximum
35 1/2 in
Compressed Length
8 in
Mirror Length
3 5/8 in
Mirror Width
2 1/4 in

Details

Item
Inspection Mirror
Shape
Oblong
Swivel Type
Swivel
Material
Acrylic
Number of Pieces
1
Features
Replaceable mirror
Shaft Material
Stainless Steel
Handle Type
PVC
Mirror Material
Acrylic
Shaft Type
Telescoping
Handle Material
PVC
Mirror Shape
Rectangular
Mirror Adjustment - Maximum
180 Degrees

Description

Inspection Mirror, Compressed Length 8 in, Extended Length - Maximum 35 1/2 in, Handle Material PVC, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 3 5/8 in, Mirror Width 2 1/4 in, Mirror Material Acrylic, Mirror Shape Rectangular, Shaft Type Telescoping, Features Replaceable mirror, Includes -, Shaft Material Stainless Steel, Swivel Type Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.