Telescoping Inspection Mirror
Mfr # 17755
Zoro # G1014623
product price: $13.79
/eaKey Features
Mirror Size (In.)
1-3/4 x 2-1/2
Shape
Oblong
Swivel Type
Swivel
Material
Acrylic
Shaft Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17755
Zoro #
G1014623
UPC #
045256177557
Country of Origin
United States
Dimensions
Mirror Size (In.)
1-3/4 x 2-1/2
Length (In.)
6-1/2 to 27-1/2
Mirror Width
1 3/4 in
Extended Length - Maximum
27 1/2 in
Compressed Length
7 in
Mirror Length
2 1/2 in
Details
Item
Inspection Mirror
Shape
Oblong
Swivel Type
Swivel
Material
Acrylic
Shaft Material
Stainless Steel
Number of Pieces
1
Handle Type
PVC
Features
Replaceable mirror
Shaft Type
Telescoping
Mirror Adjustment - Maximum
180 Degrees
Handle Material
PVC
Mirror Shape
Rectangular
Mirror Material
Acrylic
Description
Inspection Mirror, Compressed Length 7 in, Extended Length - Maximum 27 1/2 in, Handle Material PVC, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 2 1/2 in, Mirror Width 1 3/4 in, Mirror Material Acrylic, Mirror Shape Rectangular, Shaft Type Telescoping, Features Replaceable mirror, Includes -, Shaft Material Stainless Steel, Swivel Type Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.