Telescoping Mag Pickup Tool, 14Lb, 7 1/2In
Mfr # 17810
Zoro # G0467424
product price: $24.39
/eaKey Features
Length
7 1/2 in
Material
Stainless Steel Shaft
Features
CaricaHed(TM)Technology Eliminates Magnet Sidepull
Type
Telescoping
Application
For Retrieval of Ferrous Parts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17810
Zoro #
G0467424
UPC #
045256178103
Country of Origin
United States
Dimensions
Length
7 1/2 in
Extended Length
32 in
Extended Length - Maximum
32 in
Compressed Length
8 in
Details
Item
Magnetic Retrieval Tool
Material
Stainless Steel Shaft
Features
CaricaHed(TM)Technology Eliminates Magnet Sidepull
Type
Telescoping
Application
For Retrieval of Ferrous Parts
Handle Material
PVC
Pull Capacity
14 lb
Handle Type
PVC
Product Type
Magnetic Retrieval Tool
Shaft Material
Stainless Steel
Magnetic Pull Capacity - Maximum
14 lb
Shaft Type
Telescoping
Head Type
Magnet
Flexibility
Flexible
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 8 in, Extended Length - Maximum 32 in, Flexibility Flexible, Handle Material PVC, Includes -, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 14 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Stainless Steel, Features CaricaHed(TM)Technology Eliminates Magnet Sidepull, Head Type Magnet, Shaft Type Telescoping
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.