Zoro Homepage

Torx Screwdriver Set, 7 pieces

  • Mfr # 27031T

  • Zoro # G511984018


product price: $78.15
/ea
Sold in multiples of 5 for $390.75
Free Shipping & Returns

Key Features

Includes
7 PC Torx Screwdriver Set
Handle Material
Cellulose Acetate
Finish
Black Oxide Steel Shank
Features
ProGrip Handle
Standards
ISO 9001: 2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27031T
Zoro #
G511984018
UPC #
045256000022
Country of Origin
United States

Details

Item
Torx Screwdriver Set,7 pieces
Includes
7 PC Torx Screwdriver Set
Handle Material
Cellulose Acetate
Finish
Black Oxide Steel Shank
Features
ProGrip Handle
Standards
ISO 9001: 2015
Shank Material
Black Oxide Steel
Color
Black and Red

Description

Torx Screwdriver Set,7 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.