Triple Square Insert Socket Bit Set, 7 pc, 16037
Mfr # 16037
Zoro # G512007358
product price: $97.19
/eaSold in multiples of 5 for $485.95
Free Shipping & Returns
Key Features
Finish
Black Oxide Steel Shank
Includes
7 PC Medium Triple Square Insert Socket Bit Set
Color
Black and Red
Handle Material
Cellulose Acetate
Features
ProGrip Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16037
Zoro #
G512007358
UPC #
045256160375
Country of Origin
United States
Details
Item
Triple Square Insert Socket Bit Set,7 pc
Finish
Black Oxide Steel Shank
Includes
7 PC Medium Triple Square Insert Socket Bit Set
Color
Black and Red
Handle Material
Cellulose Acetate
Features
ProGrip Handle
Shank Material
Black Oxide Steel
Standards
ISO 9001: 2015
Description
Triple Square Insert Socket Bit Set,7 pc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.