Zoro Homepage

Welding Chipping Hammer, 16 Oz, PVC Handle

  • Mfr # 37003

  • Zoro # G0452575


product price: $29.99
/ea

Key Features

Head Weight
16 oz
Head Material
Alloy Steel
Handle
PVC
Blade (1) Length
3/4
Blade (2) Length
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37003
Zoro #
G0452575
UPC #
045256370033
Country of Origin
United States

Dimensions

Blade (1) Length
3/4
Blade (2) Length
3/4
Blade (1) Width
4
Overall Length
8 in
Head Length
6 1/2 in
Blade (2) Width
4

Details

Item
Welding Chipping Hammer
Head Weight
16 oz
Head Material
Alloy Steel
Handle
PVC
Blade Shape
Flat
Hammer Type
Welders Hammer
Face Material
Alloy Steel
Striking Surface Hardness
Rockwell 53 to 57
Handle Material
PVC

Description

This Welding Chipping Hammer from Mayhew is the ideal tool for removing weld slag and paint. It features a 16 oz head weight and PVC handle. The alloy steel head of this chipping hammer has a total length of 6 1/2 in., with 3/4 in. blade and 3/4 in. blade. The hammer also has an overall length of 11 in., with 4 in. blade and 4 in. blade. This welding chipping hammer comes with a PVC handle, which makes it comfortable to use over long periods of time. If you are looking for an efficient way to remove weld slag or paint, this Welding Chipping Hammer will be the perfect choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.