Zoro Homepage

Scotsman Sleeve Complete with Blue EasyScrub 6 inch

  • Mfr # MP-HS-S6,MP-SS-6,MP-ES-4E

  • Zoro # G207467900


product price: $59.99
/ea

Key Features

Squeegee Blade Width
4 in
Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-HS-S6,MP-SS-6,MP-ES-4E
Zoro #
G207467900
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
4 in
Length
6.5 in
Size
6 in

Details

Item
Window Scrubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.