Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SwitchMop Blue Scrubber Replacement Strip 14 inch

  • Mfr # MP-BS-14

  • Zoro # G607468286


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Squeegee Blade Width
1.5 in
Size
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-BS-14
Zoro #
G607468286
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
1.5 in
Length
14.3 in
Size
14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.