Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mayline 15.24" W Suspended Pedestal, Gray Steel APBF20LGS

15.24" W Suspended Pedestal, Gray Steel (Discontinued)

  • Mfr # APBF20LGS
  • Zoro # G5464361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APBF20LGS
Zoro #
G5464361
UPC #
760771463939
Country of Origin
Unknown

Dimensions

Height
22.36"
Width
15.24"
Overall Width
15.24"

Details

Color
Gray Steel
Finish
Gray Steel Laminate
Item
Suspended Pedestal

Description

Suspend Pedestal PBF,20",Gray Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.