Zoro Homepage

72 in W Credenza, Mocha

  • Mfr # ACD7224LDC

  • Zoro # G5464748


product price: $613.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Mocha
Height
29-1/2 in
Material
Medium Density Fiberboard (MDF), Laminate
Width
72 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACD7224LDC
Zoro #
G5464748
UPC #
760771874612
Country of Origin
China

Dimensions

Height
29-1/2 in
Width
72 in
Depth
24 in
Surface Thickness
1.6 in

Details

Color
Mocha
Material
Medium Density Fiberboard (MDF), Laminate
Item
Credenza
Features
Grommet, Modesty Panel, Leveler, Cable Management
Assembled/Unassembled
Unassembled

Description

Credenza,Aberdeen,72"x24",Mocha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.