Aberdeen Wood Door Hutch, Gray, 72"x15"

  • Mfr # AHW72LGS

  • Zoro # G7811671


product price:  $726.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray Steel
Depth
15 in
Height
39.1 in
Width
72 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHW72LGS
Zoro #
G7811671
UPC #
760771463816
Country of Origin
China

Dimensions

Depth
15 in
Height
39.1 in
Width
72 in

Details

Item
Aberdeen Wood Door Hutch,Gray,72"x15"
Color
Gray Steel
Assembly
Unassembled
Features
Hinged Door, Abrasion Resistant, Grommet, Stain Resistant; Environmentally Friendly
Doors
Wood
Application
Office
Edge Material
Polyvinyl Chloride (PVC)
Number of Doors
4

Description

Aberdeen Wood Door Hutch,Gray,72 In.x15 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.