Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aberdeen Wood Door Hutch, Mocha, 72"x15"

  • Mfr # AHW72LDC

  • Zoro # G7811629


product price: $710.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Laminate, Mocha
Depth
15 in
Height
39 in
Width
72 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHW72LDC
Zoro #
G7811629
UPC #
760771874490
Country of Origin
China

Dimensions

Depth
15 in
Height
39 in
Width
72 in

Details

Item
Aberdeen Wood Door Hutch,Mocha,72"x15"
Color
Laminate, Mocha
Assembly
Unassembled
Features
Scratch Resistant, Cord Management, Modesty Panel, Leveling Glide, Grommet
Doors
Wood
Edge Style
Fluted

Description

Aberdeen Wood Door Hutch,Mocha,72 In.x15 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.