Zoro Homepage

Abrdn 5-Shlf Bkcase, Mcha, 36"x12"x68 3/4"

  • Mfr # AB5S36LDC

  • Zoro # G7811330


product price: $672.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Color
Mocha
Depth
12 in
Height
68.8 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB5S36LDC
Zoro #
G7811330
UPC #
760771874575
Country of Origin
China

Dimensions

Depth
12 in
Height
68.8 in
Width
36 in

Details

Item
Aberdeen 5-Shelf Bookcase,Mocha,36"x12"x68 3/4"
Number of Shelves
5
Color
Mocha
Assembly
Unassembled
Material
Laminate, Medium Density Fiberboard (MDF)
Features
Adjustable Shelf, Cable Management, Grommet, Leveler

Description

Aberdeen 5-Shelf Bookcase,Mocha,36 In.x12 In.x68 3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.