Zoro Homepage

Abrdn 5-Shlf Bookcase, Gy, 36"x12"x68 3/4"

  • Mfr # AB5S36LGS

  • Zoro # G7811358


product price: $677.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Color
Laminate, Gray Steel
Depth
12 in
Height
68.8 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB5S36LGS
Zoro #
G7811358
UPC #
760771464547
Country of Origin
China

Dimensions

Depth
12 in
Height
68.8 in
Width
36 in

Details

Item
Aberdeen 5-Shelf Bookcase,Gray,36"x12"x68 3/4"
Number of Shelves
5
Color
Laminate, Gray Steel
Material
Composite Wood
Standards
Intertec
Assembly
Unassembled
Features
Stain Resistant, Adjustable Shelf, Cable Management, Abrasion Resistant, Grommet, Back Panel; Environmentally Friendly
Application
Office
Number of Adjustable Shelves
4
Number of Fixed Shelves
1
Edge Material
Polyvinyl Chloride (PVC)
Edge Style
Fluted

Description

Aberdeen 5-Shelf Bookcase,Gray,36 In.x12 In.x68 3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.