Zoro Homepage
This item is Discontinued.
Mayline Adjustable Desk Medina 3-Stg Universal Bridge, Mocha, 48"x20", 20" D X 24-1/2" to 50" H, 48" W X MNBDGH3LDC

Adjustable Desk Medina 3-Stg Universal Bridge, Mocha, 48"x20", 20" D X 24-1/2" to 50" H, 48" W X (Discontinued)

  • Mfr # MNBDGH3LDC
  • Zoro # G7812347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNBDGH3LDC
Zoro #
G7812347
UPC #
198860713908
Country of Origin
China

Dimensions

Overall Width
48"
Overall Depth
20"
Overall Height
24-1/2" to 50"
Width
48"

Details

Type
Adjustable Desk
Item
Medina 3-Stg Universal Bridge,Mocha,48"x20"
Color
Mocha
Series
Medina

Description

Medina 3-Stg Universal Bridge,Mocha,48 In.x20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.