Bow Front Desk, 42" D, 66" W, 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (Discontinued)
- Mfr # ABD6642LGS
- Zoro # G5465107
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABD6642LGS
Zoro #
G5465107
UPC #
760771464479
Country of Origin
Unknown
Dimensions
Overall Width
66"
Overall Depth
42"
Overall Height
29-1/2"
Width
66"
Details
Type
Bow Front Desk
Color
Gray Steel
Material
MDF (Medium Density Fiberboard) - Platform
Number of Drawers
2
Weight
220 lb
Series
Aberdeen
Number of Pedestals
2
Green Certification or Other Recognition
CARB II
Assembly
Assembly Required
For Use With
Office
Features
Modesty Panel, Stain Resistant, Grommet, Abrasion Resistant
Description
Bow Front Desk,Mod Panel,66",Gray Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.