This item is Discontinued.

Mayline Big-and-Tall, Executive Chairs, 20" to 24" Height, Loop Arms, Black 1801AG2113

Big-and-Tall, Executive Chairs, 20" to 24" Height, Loop Arms, Black (Discontinued)

  • Mfr # 1801AG2113
  • Zoro # G5465299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1801AG2113
Zoro #
G5465299
UPC #
760771883300
Country of Origin
Unknown

Dimensions

Seat Height Range
20" to 24"
Overall Height
48"

Details

Office Chair Style
Big-and-Tall, Executive Chairs
Arm Style
Loop Arms
Color
Black
Material
Fabric, Foam
Series
Comfort
Weight Capacity
450 lb.

Description

Chair,Comfort Big/Tall,500 lb.,,Arms,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.