Zoro Homepage
This item is Discontinued.
Mayline Big and Tall Chairs, 20" to 24" Height, Pivot Arms, Black 6446AGBLT

Big and Tall Chairs, 20" to 24" Height, Pivot Arms, Black (Discontinued)

  • Mfr # 6446AGBLT
  • Zoro # G5465253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6446AGBLT
Zoro #
G5465253
UPC #
760771011291
Country of Origin
Unknown

Dimensions

Seat Height Range
20" to 24"
Overall Height
48"

Details

Office Chair Style
Big and Tall Chairs
Arm Style
Pivot Arms
Color
Black
Material
Foam, Leather
Weight Capacity
450 lb.
Series
Comfort

Description

Chair,Comfort Big/Tall,500 lb.,,Arms,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.