Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conference Front Desk Aberdeen Rectangular Conference Desk, Gray, 72"x36", 36" D X 29-1/2" H, 72" W X

  • Mfr # ARD7236LGS

  • Zoro # G7811933


product price: $928.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Type
Conference Front Desk
Overall Width
72"
Overall Depth
36"
Overall Height
29-1/2"
Color
Gray Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARD7236LGS
Zoro #
G7811933
UPC #
760771464462
Country of Origin
China

Dimensions

Overall Width
72"
Overall Depth
36"
Overall Height
29-1/2"
Width
72"

Details

Type
Conference Front Desk
Item
Aberdeen Rectangular Conference Desk,Gray,72"x36"
Color
Gray Steel
Material
MDF (Medium Density Fiberboard) - Platform
Number of Drawers
2
Number of Pedestals
2
Series
Aberdeen

Description

Aberdeen Rectangular Conference Desk,Gray,72 In.x36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.