Zoro Homepage
This item is Discontinued.
Mayline Conference Table, Corsica, 10ft. x48"D, Mah CTC120MAH

Conference Table, Corsica, 10ft. x48"D, Mah (Discontinued)

  • Mfr # CTC120MAH
  • Zoro # G5465341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTC120MAH
Zoro #
G5465341
UPC #
198860641522
Country of Origin
China

Details

Shape
Boat
Standards
CARB Compliant
Item
Conference Table
Includes
Built-In Cable Management Panel with Flush, Removable Steel Cover
Base Type
(2) Legs, Slab Shaped
Assembly
Required
Edge Type
Beveled
Material
Hardwood Veneers
Seats
6

Description

Conference Table, Standards CARB Compliant, Assembly Required, Includes Built-In Cable Management Panel with Flush, Removable Steel Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.