Zoro Homepage
This item is Discontinued.
Mayline Corner Desk Aberdeen Extended Corner Left, 48" D X 29-1/2" H, Cherry, 72" W X AEC72LLCR

Corner Desk Aberdeen Extended Corner Left, 48" D X 29-1/2" H, Cherry, 72" W X (Discontinued)

  • Mfr # AEC72LLCR
  • Zoro # G7811568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEC72LLCR
Zoro #
G7811568
UPC #
760771879617
Country of Origin
Unknown

Dimensions

Overall Width
72"
Overall Depth
48"
Overall Height
29-1/2"
Width
72"

Details

Type
Corner Desk
Item
Aberdeen Extended Corner Left
Color
Cherry
Material
Furniture Grade MDF (Medium Density Fiberboard)
Series
Aberdeen

Description

Aberdeen Extended Corner Left,Cherry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.