Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Desk Aberdeen Extended Corner Right, 48" D X 29-1/2" H, 72" W X Mocha

  • Mfr # AEC72RLDC

  • Zoro # G7811540


product price: $998.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Corner Desk
Overall Width
72"
Overall Depth
48"
Overall Height
29-1/2"
Material
Furniture Grade MDF (Medium Density Fiberboard)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEC72RLDC
Zoro #
G7811540
UPC #
760771879563
Country of Origin
China

Dimensions

Overall Width
72"
Overall Depth
48"
Overall Height
29-1/2"
Width
72"

Details

Type
Corner Desk
Item
Aberdeen Extended Corner Right
Color
Mocha
Material
Furniture Grade MDF (Medium Density Fiberboard)
Series
Aberdeen

Description

Aberdeen Extended Corner Right,Mocha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.