Zoro Homepage
This item is Discontinued.
Mayline Credenza, 24" D, 60" W, 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform ACD6024LGS

Credenza, 24" D, 60" W, 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (Discontinued)

  • Mfr # ACD6024LGS
  • Zoro # G7811437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACD6024LGS
Zoro #
G7811437
UPC #
760771464356
Country of Origin
Unknown

Dimensions

Overall Width
60"
Overall Depth
24"
Overall Height
29-1/2"
Width
60"

Details

Type
Credenza
Item
Aberdeen Credenza Shell
Color
Gray Steel
Material
MDF (Medium Density Fiberboard) - Platform
Series
Aberdeen

Description

Aberdeen Credenza Shell,Gray,60 In.x24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.