Credenza Medina Credenza, Mocha, 72"x20", 20" D X 29-1/2" H, 72" W X Mocha

  • Mfr # MNCNZ72LDC

  • Zoro # G7813421


product price:  $423.99
/ea
Free Shipping & Returns

Key Features

Type
Credenza
Overall Width
72"
Overall Depth
20"
Overall Height
29-1/2"
Color
Mocha
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNCNZ72LDC
Zoro #
G7813421
UPC #
760771390372
Country of Origin
China

Dimensions

Overall Width
72"
Overall Depth
20"
Overall Height
29-1/2"
Width
72"

Details

Type
Credenza
Item
Medina Credenza,Mocha,72"x20"
Color
Mocha
Material
MDF (Medium Density Fiberboard) - Platform
Weight
110 lb
Series
Medina
Frame Material
Silver Supports
Green Certification or Other Recognition
CARB
Assembly
Assembly Required
Features
Leveling Glide, Durable
Edge Type
Beveled

Description

Medina Credenza,Mocha,72 In.x20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.