Curved Desk, 28" D, 47" W, 29-1/2" H, Mahogany Laminate, MDF (Medium Density Fiberboard) - Platform (Discontinued)
- Mfr # MNEXTLLMH
- Zoro # G7813537
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNEXTLLMH
Zoro #
G7813537
UPC #
760771390563
Country of Origin
Unknown
Dimensions
Overall Width
47"
Overall Depth
28"
Overall Height
29-1/2"
Width
47"
Details
Type
Curved Desk
Item
Medina Curved Desk Extension,47" Wx28" Dx29.5"
Color
Mahogany Laminate
Material
MDF (Medium Density Fiberboard) - Platform
Frame Material
Silver Leg
Series
Medina
Description
Medina Curved Desk Extension,47 In. Wx28 In. Dx29.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.