Curved Desk Medina Curved Desk Extension, Gray, 47" Wx28" D, 28" D X 29-1/2" H, 47" W X
- Mfr # MNEXTRLGS
- Zoro # G7813528
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Type
Curved Desk
Overall Width
47"
Overall Depth
28"
Overall Height
29-1/2"
Color
Gray Steel Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MNEXTRLGS
- Zoro #
- G7813528
- UPC #
- 760771390549
- Country of Origin
- China
- Type
- Curved Desk
- Item
- Medina Curved Desk Extension,Gray,47" Wx28" D
- Color
- Gray Steel Laminate
- Material
- MDF (Medium Density Fiberboard) - Platform
- Frame Material
- Silver Leg
- Series
- Medina
Dimensions
- Overall Width
- 47"
- Overall Depth
- 28"
- Overall Height
- 29-1/2"
- Width
- 47"
Description
Medina Curved Desk Extension,Gray,47 In. Wx28 In. D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.