Zoro Homepage
This item is Discontinued.
Mayline Desk, 72" D, 108" W, Gray Steel MNT35LGS

Desk, 72" D, 108" W, Gray Steel (Discontinued)

  • Mfr # MNT35LGS
  • Zoro # G7814051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNT35LGS
Zoro #
G7814051
UPC #
198860024882
Country of Origin
Unknown

Dimensions

Overall Width
108"
Overall Depth
72"
Width
108"

Details

Type
Desk
Item
Medina Desk Set 35,Gray
Color
Gray Steel
Series
Medina
Number of Pedestals
1

Description

Medina Desk Set 35,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.