
Desk, Curved Base, Gray Steel, 36 in D X 29.5" H, 72" W X Laminate; Medium-Density Fiberboard (MDF) (Discontinued)
- Mfr # MNDBLGS
- Zoro # G4501771
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MNDBLGS
Zoro #
G4501771
UPC #
760771390235
Country of Origin
China
Dimensions
Overall Width
72"
Overall Depth
36 in
Overall Height
29.5"
Depth
36"
Details
Item
Desk,Curved Base,Gray Steel
Color
Gray Steel
Material
Laminate; Medium-Density Fiberboard (MDF)
Number of Drawers
0
Number of Shelves
0
Weight
45 lbs
Standards
Intertek Certified
Number of Pedestals
0
Series
Safco Medina Series
For Use With
Safco® Medina™ Series Laminate Curved Desk Top
Base Material
Laminate; Medium-Density Fiberboard (MDF)
Work Surface Material
Laminate; Medium-Density Fiberboard
Caster Type
Four 1" Glides
Base Color
Gray Steel
Shape
Rectangular; Curved Front
Edge Type
Beveled
Product Type
Desk,Curved Base,Gray Steel
Description
Desk,Curved Base,Gray Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.