Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Hutch Cabinet, Medina, 63"W, Mocha

  • Mfr # MNH63LDC

  • Zoro # G5466653


product price: $671.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Mocha
Doors
Frosted Glass
Depth
15 in
Assembled/Unassembled
Assembled
Cabinet Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNH63LDC
Zoro #
G5466653
UPC #
760771390334
Country of Origin
China

Dimensions

Width
63 in
Height
18.3 in
Depth
15 in

Details

Color
Mocha
Doors
Frosted Glass
Item
Hutch
Assembled/Unassembled
Assembled
Cabinet Style
Contemporary
Green Environmental Attribute
Environmentally Friendly
Features
Durable
Edge Material
Polyvinyl Chloride (PVC)
Frame Color
Silver
Edge Style
Beveled

Description

Desktop Hutch Cabinet,Medina,63"W,Mocha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.