Zoro Homepage

Fabric Task Chair, 18-1/2" to 22-1/4", Integrated Arms, Black

  • Mfr # TSH3BB

  • Zoro # G7816188


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Aluminum, Fabric
Color
Black
Arm Style
Integrated Arms
Seat Height Range
18-1/2" to 22-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSH3BB
Zoro #
G7816188
UPC #
760771117993
Country of Origin
China

Dimensions

Seat Height Range
18-1/2" to 22-1/4"
Overall Height
36-1/2" to 40-1/4"

Details

Style
Task Chair
Material
Aluminum, Fabric
Color
Black
Item
Valore Training Chair,Black
Arm Style
Integrated Arms
Office Chair Style
Task Chair
Backrest
Mesh Back
Frame Material
Steel
Weight Capacity
251 lb.
Caster Type
Dual Wheel
Series
Valore
Seat Color
Black
Seat Material
Fabric
Back Color
Black
Adjustable
Adjustable

Description

Valore Training Chair,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.