Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Pdstl BBF, Medina Freestanding, Mocha

  • Mfr # MNRFFLDC

  • Zoro # G5466979


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Height
27-1/2"
Type
Freestanding Reception File Pedestal FF
Width
15-1/2"
Finish
Mocha Laminate
Overall Width
15-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNRFFLDC
Zoro #
G5466979
UPC #
760771457693
Country of Origin
China

Dimensions

Height
27-1/2"
Width
15-1/2"
Overall Width
15-1/2"

Details

Color
Mocha
Type
Freestanding Reception File Pedestal FF
Finish
Mocha Laminate
Item
Freestanding Pedestal

Description

File Pdstl BBF,Medina Freestanding,Mocha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.