Shop MAYLINE GROUP

MLN946ANT PC Desk Cart- 5 Casters- 36-.50 in x19-.25 in x31-.25 in - Med. Cherry

  • Mfr # MLN946ANT
  • Zoro # G503922981

product price: 
$
374.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MLN946ANT
Zoro #
G503922981
UPC #
-
Country of Origin
China

Description

  • Portrait PC Desk Cart features a slide-out keyboard tray with mouse platform.
  • Thermofoil shelves have contoured edges.
  • CPU platform mounts to the left or right and is floor supported.
  • Desk cart has a steel frame and five casters (two locking).
  • Edge Style: Contoured.
  • Number of Casters: 5.
  • Caster Type: Locking Wheel.
  • Finishing: Powder Coated - Frame.
  • Features: Caster CPU Holder.
  • Color: Anthracite Top Metallic Gray Frame.
  • Material: Thermofoil Shelf Steel Frame.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.