Zoro Homepage
This item is Discontinued.
Mayline Laptop Caddy, Steel, Adj., 29-1/2"x15"x27"-38", Cherry MLN950MEC

Laptop Caddy, Steel, Adj., 29-1/2"x15"x27"-38", Cherry (Discontinued)

  • Mfr # MLN950MEC
  • Zoro # G701846782
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
MLN950MEC
Zoro #
G701846782
UPC #
198860145617
Country of Origin
China

Description

Laptop Caddy adjusts from 27" to 38" in height. Design features a steel frame and split top that tilts for ergonomic use. One section of the split top has paper stops on the bottom and top to rest laptops and documents. Laptop caddy is mobile on four locking casters.