Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Left Curved Desk Return Medina Desk Return/Pedestal, Left, Mocha, 24" D X 29-1/2" H, 63" W X

  • Mfr # MNRTPLLDC

  • Zoro # G7814438


product price: $653.13
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Type
Left Curved Desk Return
Overall Width
63"
Overall Depth
24"
Overall Height
29-1/2"
Color
Mocha Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNRTPLLDC
Zoro #
G7814438
UPC #
198860023731
Country of Origin
China

Dimensions

Overall Width
63"
Overall Depth
24"
Overall Height
29-1/2"
Width
63"

Details

Type
Left Curved Desk Return
Item
Medina Desk Return/Pedestal,Left,Mocha
Color
Mocha Laminate
Material
MDF (Medium Density Fiberboard) - Platform
Weight
119 lb
Number of Pedestals
1
Series
Medina
Frame Material
Silver Legs
Green Certification or Other Recognition
CARB
Assembly
Assembly Required
Pedestal Style
Single
Edge Type
Beveled
Features
Key Lock, Gang Lock, Durable

Description

Medina Desk Return/Pedestal,Left,Mocha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.